Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60134C192-2

  • Zoro # G323938551


product price:  $69.29
/ea

Key Features

18-8 Material Grade/Class
Includes Nut
No
Head Width
1 1/8 in
Material Quality Standards
ASTM A582
Includes Washer
No
Thread Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60134C192-2
Zoro #
G323938551
UPC #
-
Country of Origin
United States

Dimensions

Head Width
1 1/8 in
Fastener Length
12 in
Head Height
15/32 in
Overall Length
12 15/32 in
Drive Size
1 1/8 in
Thread Size
3/4"-10
Screw Size
3/4 in
Minimum Thread Length
2 in
Wire Rope Length
12 15/32 in

Details

Item
Hex Head Cap Screw
Includes Nut
No
Material Quality Standards
ASTM A582
Includes Washer
No
Thread Style
Partially Threaded
Thread Direction
Right Hand
Thread Fit
2A
Material
Stainless Steel
Drive Type
External Hex
Rockwell Hardness
HRB83
Tensile Strength
90,000 psi
Material Grade/Class
18-8
System of Measurement
Inch
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Made in USA*
Thread Type
Coarse

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 12 in, Head Height 15/32 in, Head Width 1 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.