Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60134C64-1.75

  • Zoro # G123939079


product price:  $28.59
/ea

Key Features

18-8 Material Grade/Class
Thread Size
3/4"-10
Overall Length
4 15/32 in
Thread Type
Coarse
Material
Stainless Steel
Head Height
15/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60134C64-1.75
Zoro #
G123939079
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
4 in
Thread Size
3/4"-10
Overall Length
4 15/32 in
Head Height
15/32 in
Drive Size
1 1/8 in
Head Width
1 1/8 in
Minimum Thread Length
1 3/4 in
Screw Size
3/4 in
Wire Rope Length
4 15/32 in

Details

Item
Hex Head Cap Screw
Thread Type
Coarse
Material
Stainless Steel
Manufacturer Location
Made in USA*
Thread Style
Partially Threaded
Thread Direction
Right Hand
Material Quality Standards
ASTM A582
Dimensional Standards
ASME B18.2.1
System of Measurement
Inch
Tensile Strength
90,000 psi
Includes Washer
No
Rockwell Hardness
HRB83
Thread Fit
2A
Material Grade/Class
18-8
Includes Nut
No
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 15/32 in, Head Width 1 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.