Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60134F80-1.75

  • Zoro # G023937113


product price:  $33.69
/ea

Key Features

18-8 Material Grade/Class
Material
Stainless Steel
Thread Direction
Right Hand
Minimum Thread Length
1 3/4 in
Material Quality Standards
ASTM A582
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60134F80-1.75
Zoro #
G023937113
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
5 in
Minimum Thread Length
1 3/4 in
Head Height
15/32 in
Thread Size
3/4"-16
Drive Size
1 1/8 in
Screw Size
3/4 in
Head Width
1 1/8 in
Overall Length
5 15/32 in
Wire Rope Length
5 15/32 in

Details

Item
Hex Head Cap Screw
Thread Style
Partially Threaded
Material
Stainless Steel
Thread Direction
Right Hand
Material Quality Standards
ASTM A582
System of Measurement
Inch
Material Grade/Class
18-8
Drive Type
External Hex
Includes Nut
No
Includes Washer
No
Tensile Strength
90,000 psi
Thread Fit
2A
Manufacturer Location
Made in USA*
Rockwell Hardness
HRB83
Thread Type
Fine
Dimensional Standards
ASME B18.2.1

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 15/32 in, Head Width 1 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.