Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60134F96-1.75

  • Zoro # G623938954


product price:  $38.69
/ea

Key Features

18-8 Material Grade/Class
System of Measurement
Inch
Rockwell Hardness
HRB83
Drive Size
1 1/8 in
Head Height
15/32 in
Drive Type
External Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60134F96-1.75
Zoro #
G623938954
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 1/8 in
Head Height
15/32 in
Head Width
1 1/8 in
Overall Length
6 15/32 in
Screw Size
3/4 in
Minimum Thread Length
1 3/4 in
Fastener Length
6 in
Thread Size
3/4"-16
Wire Rope Length
6 15/32 in

Details

Item
Hex Head Cap Screw
System of Measurement
Inch
Thread Style
Partially Threaded
Rockwell Hardness
HRB83
Drive Type
External Hex
Material
Stainless Steel
Tensile Strength
90,000 psi
Includes Nut
No
Material Grade/Class
18-8
Thread Direction
Right Hand
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Made in USA*
Includes Washer
No
Thread Fit
2A
Material Quality Standards
ASTM A582
Thread Type
Fine

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 15/32 in, Head Width 1 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.