Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60138C256-1.25

  • Zoro # G523938290


product price:  $30.59
/ea

Key Features

18-8 Material Grade/Class
Minimum Thread Length
1 1/4 in
Material Quality Standards
ASTM A582
Thread Direction
Right Hand
Thread Type
Coarse
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60138C256-1.25
Zoro #
G523938290
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
1 1/4 in
Head Height
15/64 in
Drive Size
9/16 in
Head Width
9/16 in
Overall Length
16 15/64 in
Fastener Length
16 in
Screw Size
3/8 in
Thread Size
3/8"-16
Wire Rope Length
16 15/64 in

Details

Item
Hex Head Cap Screw
Material Quality Standards
ASTM A582
Thread Direction
Right Hand
Thread Type
Coarse
Thread Style
Partially Threaded
Material Grade/Class
18-8
Material
Stainless Steel
Manufacturer Location
Made in USA*
Thread Fit
2A
Includes Nut
No
Dimensional Standards
ASME B18.2.1
Drive Type
External Hex
Tensile Strength
90,000 psi
Includes Washer
No
System of Measurement
Inch
Rockwell Hardness
HRB83

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 16 in, Head Height 15/64 in, Head Width 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.