Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60138C320-1.25

  • Zoro # G223937326


product price:  $38.59
/ea

Key Features

18-8 Material Grade/Class
Dimensional Standards
ASME B18.2.1
System of Measurement
Inch
Material Quality Standards
ASTM A582
Minimum Thread Length
1 1/4 in
Thread Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60138C320-1.25
Zoro #
G223937326
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
1 1/4 in
Overall Length
20 15/64 in
Head Width
9/16 in
Thread Size
3/8"-16
Screw Size
3/8 in
Drive Size
9/16 in
Head Height
15/64 in
Fastener Length
20 in
Wire Rope Length
20 15/64 in

Details

Item
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
System of Measurement
Inch
Material Quality Standards
ASTM A582
Thread Direction
Right Hand
Material
Stainless Steel
Manufacturer Location
Made in USA*
Drive Type
External Hex
Tensile Strength
90,000 psi
Thread Fit
2A
Includes Nut
No
Rockwell Hardness
HRB83
Thread Type
Coarse
Includes Washer
No
Thread Style
Partially Threaded
Material Grade/Class
18-8

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 20 in, Head Height 15/64 in, Head Width 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.