Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60138C40-1

  • Zoro # G723938274


product price:  $9.09
/ea
Sold in multiples of 2 for $18.18

Key Features

18-8 Material Grade/Class
Material
Stainless Steel
Material Quality Standards
ASTM A582
Drive Type
External Hex
Screw Size
3/8 in
Thread Size
3/8"-16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60138C40-1
Zoro #
G723938274
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
3/8 in
Thread Size
3/8"-16
Head Width
9/16 in
Head Height
15/64 in
Fastener Length
2 1/2 in
Drive Size
9/16 in
Overall Length
2 47/64 in
Minimum Thread Length
1 in
Wire Rope Length
2 47/64 in

Details

Item
Hex Head Cap Screw
Material
Stainless Steel
Material Quality Standards
ASTM A582
Drive Type
External Hex
Manufacturer Location
Made in USA*
Thread Fit
2A
Includes Nut
No
System of Measurement
Inch
Tensile Strength
90,000 psi
Thread Style
Partially Threaded
Includes Washer
No
Dimensional Standards
ASME B18.2.1
Thread Type
Coarse
Thread Direction
Right Hand
Material Grade/Class
18-8
Rockwell Hardness
HRB83

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 15/64 in, Head Width 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.