Shop ZORO SELECT
See all product information
Create Account
18-8 SS Hex Head Cap Screw
Mfr # ZH60138F44
Zoro # G523937217
product price:Â $9.39
/eaKey Features
18-8 Material Grade/Class
Overall Length
2 63/64 in
Head Height
15/64 in
Dimensional Standards
ASME B18.2.1
Material Quality Standards
ASTM A582
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH60138F44
- Zoro #
- G523937217
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 63/64 in
- Head Height
- 15/64 in
- Thread Size
- 3/8"-24
- Screw Size
- 3/8 in
- Drive Size
- 9/16 in
- Head Width
- 9/16 in
- Fastener Length
- 2 3/4 in
- Wire Rope Length
- 2 63/64 in
Details
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASTM A582
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Rockwell Hardness
- HRB83
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Thread Type
- Fine
- Thread Fit
- 2A
- Manufacturer Location
- Made in USA*
- Material
- Stainless Steel
- Includes Washer
- No
- Tensile Strength
- 90,000 psi
- Includes Nut
- No
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 3/4 in, Head Height 15/64 in, Head Width 9/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.