Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60138F96-1

  • Zoro # G923937541


product price:  $14.09
/ea

Key Features

18-8 Material Grade/Class
Includes Nut
No
Material Quality Standards
ASTM A582
Minimum Thread Length
1 in
Material
Stainless Steel
Drive Size
9/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60138F96-1
Zoro #
G923937541
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
1 in
Drive Size
9/16 in
Overall Length
6 15/64 in
Fastener Length
6 in
Head Height
15/64 in
Head Width
9/16 in
Screw Size
3/8 in
Thread Size
3/8"-24
Wire Rope Length
6 15/64 in

Details

Item
Hex Head Cap Screw
Includes Nut
No
Material Quality Standards
ASTM A582
Material
Stainless Steel
System of Measurement
Inch
Thread Type
Fine
Material Grade/Class
18-8
Dimensional Standards
ASME B18.2.1
Drive Type
External Hex
Thread Style
Partially Threaded
Thread Fit
2A
Includes Washer
No
Tensile Strength
90,000 psi
Manufacturer Location
Made in USA*
Thread Direction
Right Hand
Rockwell Hardness
HRB83

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 15/64 in, Head Width 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.