Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60151C20-BX

  • Zoro # G423937942


product price:  $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

18-8 Material Grade/Class
Manufacturer Location
Made in USA*
Drive Size
1/2 in
System of Measurement
Inch
Material Quality Standards
ASTM A582
Dimensional Standards
ASME B18.2.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60151C20-BX
Zoro #
G423937942
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Drive Size
1/2 in
Fastener Length
1 1/4 in
Overall Length
1 29/64 in
Head Width
1/2 in
Screw Size
5/16 in
Head Height
13/64 in
Wire Rope Length
1 29/64 in

Details

Item
Hex Head Cap Screw
Manufacturer Location
Made in USA*
System of Measurement
Inch
Material Quality Standards
ASTM A582
Dimensional Standards
ASME B18.2.1
Includes Washer
No
Thread Style
Fully Threaded
Thread Type
Coarse
Material
Stainless Steel
Finish
Black Oxide
Rockwell Hardness
HRB83
Thread Direction
Right Hand
Thread Fit
2A
Includes Nut
No
Drive Type
External Hex
Tensile Strength
90,000 psi
Material Grade/Class
18-8

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 13/64 in, Head Width 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.