Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60151C28-0.875

  • Zoro # G723938205


product price:  $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

18-8 Material Grade/Class
Overall Length
1 61/64 in
Screw Size
5/16 in
Minimum Thread Length
7/8 in
Drive Size
1/2 in
Head Width
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60151C28-0.875
Zoro #
G723938205
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
1 3/4 in
Overall Length
1 61/64 in
Screw Size
5/16 in
Minimum Thread Length
7/8 in
Drive Size
1/2 in
Head Width
1/2 in
Thread Size
5/16"-18
Head Height
13/64 in
Wire Rope Length
1 61/64 in

Details

Item
Hex Head Cap Screw
Material Grade/Class
18-8
Includes Washer
No
Thread Style
Partially Threaded
Includes Nut
No
System of Measurement
Inch
Dimensional Standards
ASME B18.2.1
Thread Direction
Right Hand
Rockwell Hardness
HRB83
Thread Type
Coarse
Material Quality Standards
ASTM A582
Drive Type
External Hex
Tensile Strength
90,000 psi
Manufacturer Location
Made in USA*
Material
Stainless Steel
Thread Fit
2A

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 13/64 in, Head Width 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.