Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60151C30-0.875

  • Zoro # G323937394


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

18-8 Material Grade/Class
Drive Type
External Hex
Manufacturer Location
Made in USA*
Dimensional Standards
ASME B18.2.1
Material Quality Standards
ASTM A582
Head Height
13/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60151C30-0.875
Zoro #
G323937394
UPC #
-
Country of Origin
United States

Dimensions

Head Height
13/64 in
Fastener Length
1 7/8 in
Drive Size
1/2 in
Head Width
1/2 in
Overall Length
2 5/64 in
Thread Size
5/16"-18
Screw Size
5/16 in
Minimum Thread Length
7/8 in
Wire Rope Length
2 5/64 in

Details

Item
Hex Head Cap Screw
Drive Type
External Hex
Thread Style
Partially Threaded
Manufacturer Location
Made in USA*
Dimensional Standards
ASME B18.2.1
Material Quality Standards
ASTM A582
Includes Nut
No
Rockwell Hardness
HRB83
Material
Stainless Steel
Includes Washer
No
System of Measurement
Inch
Tensile Strength
90,000 psi
Thread Type
Coarse
Thread Fit
2A
Material Grade/Class
18-8
Thread Direction
Right Hand

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 7/8 in, Head Height 13/64 in, Head Width 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.