Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60151C68-0.875

  • Zoro # G523937484


product price:  $11.19
/ea

Key Features

18-8 Material Grade/Class
Minimum Thread Length
7/8 in
Material
Stainless Steel
Includes Nut
No
Tensile Strength
90,000 psi
Thread Fit
2A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60151C68-0.875
Zoro #
G523937484
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
7/8 in
Overall Length
4 29/64 in
Head Height
13/64 in
Screw Size
5/16 in
Thread Size
5/16"-18
Head Width
1/2 in
Drive Size
1/2 in
Fastener Length
4 1/4 in
Wire Rope Length
4 29/64 in

Details

Item
Hex Head Cap Screw
Material
Stainless Steel
Includes Nut
No
Tensile Strength
90,000 psi
Thread Fit
2A
Rockwell Hardness
HRB83
Drive Type
External Hex
Manufacturer Location
Made in USA*
Thread Direction
Right Hand
Thread Type
Coarse
Material Quality Standards
ASTM A582
Material Grade/Class
18-8
Thread Style
Partially Threaded
Dimensional Standards
ASME B18.2.1
Includes Washer
No
System of Measurement
Inch

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/4 in, Head Height 13/64 in, Head Width 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.