Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60151C76-0.875

  • Zoro # G523938535


product price:  $11.89
/ea

Key Features

18-8 Material Grade/Class
Head Width
1/2 in
Includes Nut
No
Manufacturer Location
Made in USA*
Rockwell Hardness
HRB83
Head Height
13/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60151C76-0.875
Zoro #
G523938535
UPC #
-
Country of Origin
United States

Dimensions

Head Width
1/2 in
Fastener Length
4 3/4 in
Head Height
13/64 in
Overall Length
4 61/64 in
Minimum Thread Length
7/8 in
Thread Size
5/16"-18
Screw Size
5/16 in
Drive Size
1/2 in
Wire Rope Length
4 61/64 in

Details

Item
Hex Head Cap Screw
Includes Nut
No
Manufacturer Location
Made in USA*
Rockwell Hardness
HRB83
Material
Stainless Steel
Thread Fit
2A
Drive Type
External Hex
Thread Type
Coarse
Thread Style
Partially Threaded
Material Grade/Class
18-8
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Dimensional Standards
ASME B18.2.1
System of Measurement
Inch
Thread Direction
Right Hand
Includes Washer
No

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 3/4 in, Head Height 13/64 in, Head Width 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.