Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60151C84-0.875

  • Zoro # G323937561


product price:  $12.49
/ea

Key Features

18-8 Material Grade/Class
Drive Type
External Hex
Screw Size
5/16 in
Thread Fit
2A
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A582
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60151C84-0.875
Zoro #
G323937561
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
5/16 in
Overall Length
5 29/64 in
Thread Size
5/16"-18
Minimum Thread Length
7/8 in
Head Height
13/64 in
Head Width
1/2 in
Drive Size
1/2 in
Fastener Length
5 1/4 in
Wire Rope Length
5 29/64 in

Details

Item
Hex Head Cap Screw
Thread Style
Partially Threaded
Drive Type
External Hex
Thread Fit
2A
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A582
Material Grade/Class
18-8
Includes Washer
No
System of Measurement
Inch
Dimensional Standards
ASME B18.2.1
Includes Nut
No
Thread Direction
Right Hand
Rockwell Hardness
HRB83
Material
Stainless Steel
Tensile Strength
90,000 psi
Thread Type
Coarse

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/4 in, Head Height 13/64 in, Head Width 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.