Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60151F44-0.875

  • Zoro # G423937874


product price:  $9.09
/ea
Sold in multiples of 2 for $18.18

Key Features

18-8 Material Grade/Class
Manufacturer Location
Made in USA*
Head Height
13/64 in
Head Width
1/2 in
Tensile Strength
90,000 psi
Includes Washer
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60151F44-0.875
Zoro #
G423937874
UPC #
-
Country of Origin
United States

Dimensions

Head Height
13/64 in
Head Width
1/2 in
Minimum Thread Length
7/8 in
Drive Size
1/2 in
Thread Size
5/16"-24
Overall Length
2 61/64 in
Screw Size
5/16 in
Fastener Length
2 3/4 in
Wire Rope Length
2 61/64 in

Details

Item
Hex Head Cap Screw
Manufacturer Location
Made in USA*
Tensile Strength
90,000 psi
Includes Washer
No
Thread Direction
Right Hand
Includes Nut
No
Thread Fit
2A
Thread Type
Fine
Material Quality Standards
ASTM A582
System of Measurement
Inch
Drive Type
External Hex
Dimensional Standards
ASME B18.2.1
Rockwell Hardness
HRB83
Material Grade/Class
18-8
Thread Style
Partially Threaded
Material
Stainless Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 3/4 in, Head Height 13/64 in, Head Width 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.