Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60158C128-1.75

  • Zoro # G923937435


product price:  $33.99
/ea

Key Features

18-8 Material Grade/Class
Head Height
25/64 in
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
System of Measurement
Inch
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60158C128-1.75
Zoro #
G923937435
UPC #
-
Country of Origin
United States

Dimensions

Head Height
25/64 in
Fastener Length
8 in
Drive Size
15/16 in
Thread Size
5/8"-11
Head Width
15/16 in
Minimum Thread Length
1 3/4 in
Screw Size
5/8 in
Overall Length
8 25/64 in
Wire Rope Length
8 25/64 in

Details

Item
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Thread Style
Partially Threaded
System of Measurement
Inch
Thread Type
Coarse
Manufacturer Location
Made in USA*
Tensile Strength
90,000 psi
Drive Type
External Hex
Includes Washer
No
Material Grade/Class
18-8
Material
Stainless Steel
Rockwell Hardness
HRB83
Thread Direction
Right Hand
Material Quality Standards
ASTM A582
Includes Nut
No

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 in, Head Height 25/64 in, Head Width 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.