Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60158C168-1.75

  • Zoro # G423937416


product price:  $42.39
/ea

Key Features

18-8 Material Grade/Class
Includes Washer
No
Drive Size
15/16 in
Thread Fit
2A
Minimum Thread Length
1 3/4 in
Manufacturer Location
Made in USA*
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60158C168-1.75
Zoro #
G423937416
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
15/16 in
Minimum Thread Length
1 3/4 in
Screw Size
5/8 in
Head Width
15/16 in
Head Height
25/64 in
Fastener Length
10 1/2 in
Overall Length
10 57/64 in
Thread Size
5/8"-11
Wire Rope Length
10 57/64 in

Details

Item
Hex Head Cap Screw
Includes Washer
No
Thread Fit
2A
Manufacturer Location
Made in USA*
Material Grade/Class
18-8
Dimensional Standards
ASME B18.2.1
Material
Stainless Steel
Thread Style
Partially Threaded
Includes Nut
No
Thread Direction
Right Hand
Drive Type
External Hex
System of Measurement
Inch
Rockwell Hardness
HRB83
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Thread Type
Coarse

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 1/2 in, Head Height 25/64 in, Head Width 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.