Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60158C288-1.75

  • Zoro # G523938689


product price:  $67.49
/ea

Key Features

18-8 Material Grade/Class
Rockwell Hardness
HRB83
Tensile Strength
90,000 psi
Manufacturer Location
Made in USA*
Thread Fit
2A
Drive Type
External Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60158C288-1.75
Zoro #
G523938689
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
1 3/4 in
Drive Size
15/16 in
Head Width
15/16 in
Thread Size
5/8"-11
Head Height
25/64 in
Fastener Length
18 in
Overall Length
18 25/64 in
Screw Size
5/8 in
Wire Rope Length
18 25/64 in

Details

Item
Hex Head Cap Screw
Rockwell Hardness
HRB83
Tensile Strength
90,000 psi
Manufacturer Location
Made in USA*
Thread Fit
2A
Drive Type
External Hex
Material
Stainless Steel
Thread Style
Partially Threaded
Dimensional Standards
ASME B18.2.1
Thread Direction
Right Hand
System of Measurement
Inch
Thread Type
Coarse
Material Quality Standards
ASTM A582
Material Grade/Class
18-8
Includes Nut
No
Includes Washer
No

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 18 in, Head Height 25/64 in, Head Width 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.