Shop ZORO SELECT
See all product information
Create Account
18-8 SS Hex Head Cap Screw
Mfr # ZH60158C64
Zoro # G623938985
product price:Â $20.59
/eaKey Features
18-8 Material Grade/Class
Thread Direction
Right Hand
Thread Size
5/8"-11
Thread Type
Coarse
Thread Fit
2A
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH60158C64
- Zoro #
- G623938985
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 4 in
- Overall Length
- 4 25/64 in
- Head Height
- 25/64 in
- Drive Size
- 15/16 in
- Screw Size
- 5/8 in
- Head Width
- 15/16 in
- Wire Rope Length
- 4 25/64 in
Details
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Fit
- 2A
- Includes Washer
- No
- Manufacturer Location
- Made in USA*
- Material Quality Standards
- ASTM A582
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material
- Stainless Steel
- System of Measurement
- Inch
- Rockwell Hardness
- HRB83
- Includes Nut
- No
- Tensile Strength
- 90,000 psi
- Thread Style
- Fully Threaded
- Material Grade/Class
- 18-8
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 25/64 in, Head Width 15/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.