Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60158F128-1.75

  • Zoro # G723938724


product price:  $33.89
/ea

Key Features

18-8 Material Grade/Class
Drive Type
External Hex
Includes Nut
No
Material
Stainless Steel
Rockwell Hardness
HRB83
Drive Size
15/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60158F128-1.75
Zoro #
G723938724
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
8 in
Drive Size
15/16 in
Head Height
25/64 in
Head Width
15/16 in
Minimum Thread Length
1 3/4 in
Thread Size
5/8"-18
Screw Size
5/8 in
Overall Length
8 25/64 in
Wire Rope Length
8 25/64 in

Details

Item
Hex Head Cap Screw
Drive Type
External Hex
Includes Nut
No
Material
Stainless Steel
Rockwell Hardness
HRB83
Thread Type
Fine
Material Grade/Class
18-8
Tensile Strength
90,000 psi
Thread Direction
Right Hand
Thread Style
Partially Threaded
Includes Washer
No
System of Measurement
Inch
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A582
Dimensional Standards
ASME B18.2.1
Thread Fit
2A

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 in, Head Height 25/64 in, Head Width 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.