Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60158F60-1.5

  • Zoro # G723938922


product price:  $19.69
/ea

Key Features

18-8 Material Grade/Class
Material Quality Standards
ASTM A582
Rockwell Hardness
HRB83
Thread Size
5/8"-18
Includes Washer
No
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60158F60-1.5
Zoro #
G723938922
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-18
Head Height
25/64 in
Fastener Length
3 3/4 in
Overall Length
4 9/64 in
Drive Size
15/16 in
Screw Size
5/8 in
Head Width
15/16 in
Minimum Thread Length
1 1/2 in
Wire Rope Length
4 9/64 in

Details

Item
Hex Head Cap Screw
Material Quality Standards
ASTM A582
Rockwell Hardness
HRB83
Includes Washer
No
System of Measurement
Inch
Thread Style
Partially Threaded
Drive Type
External Hex
Manufacturer Location
Made in USA*
Tensile Strength
90,000 psi
Dimensional Standards
ASME B18.2.1
Thread Type
Fine
Material Grade/Class
18-8
Thread Direction
Right Hand
Includes Nut
No
Material
Stainless Steel
Thread Fit
2A

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 3/4 in, Head Height 25/64 in, Head Width 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.