Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60171C192--1.375

  • Zoro # G023937434


product price:  $53.29
/ea

Key Features

18-8 Material Grade/Class
Thread Direction
Right Hand
Includes Nut
No
Dimensional Standards
ASME B18.2.1
Screw Size
7/16 in
Head Width
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60171C192--1.375
Zoro #
G023937434
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
7/16 in
Head Width
5/8 in
Fastener Length
12 in
Minimum Thread Length
1 3/8 in
Overall Length
12 9/32 in
Thread Size
7/16"-14
Head Height
9/32 in
Drive Size
5/8 in
Wire Rope Length
12 9/32 in

Details

Item
Hex Head Cap Screw
Thread Direction
Right Hand
Includes Nut
No
Dimensional Standards
ASME B18.2.1
Rockwell Hardness
HRB83
Thread Type
Coarse
Thread Fit
2A
Includes Washer
No
Drive Type
External Hex
Material Grade/Class
18-8
System of Measurement
Inch
Thread Style
Partially Threaded
Material Quality Standards
ASTM A582
Manufacturer Location
Made in USA*
Material
Stainless Steel
Tensile Strength
90,000 psi

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 12 in, Head Height 9/32 in, Head Width 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.