Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60178C160-2.25

  • Zoro # G523937446


product price:  $121.59
/ea
Free Shipping & Returns

Key Features

18-8 Material Grade/Class
Screw Size
7/8 in
Material
Stainless Steel
Minimum Thread Length
2 1/4 in
Tensile Strength
90,000 psi
Includes Nut
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60178C160-2.25
Zoro #
G523937446
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
7/8 in
Minimum Thread Length
2 1/4 in
Fastener Length
10 in
Head Width
1 15/16 in
Head Height
35/64 in
Overall Length
10 35/64 in
Drive Size
1 15/16 in
Thread Size
7/8"-9
Wire Rope Length
10 35/64 in

Details

Item
Hex Head Cap Screw
Material
Stainless Steel
Tensile Strength
90,000 psi
Includes Nut
No
Material Grade/Class
18-8
Thread Style
Partially Threaded
Drive Type
External Hex
Thread Fit
2A
Material Quality Standards
ASTM A582
Thread Direction
Right Hand
Dimensional Standards
ASME B18.2.1
System of Measurement
Inch
Rockwell Hardness
HRB83
Manufacturer Location
Made in USA*
Thread Type
Coarse
Includes Washer
No

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Height 35/64 in, Head Width 1 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.