Shop ZORO SELECT
See all product information
Create Account
18-8 SS Hex Head Cap Screw
Mfr # ZH60178C80
Zoro # G223937005
product price:Â $52.79
/eaKey Features
18-8 Material Grade/Class
Thread Type
Coarse
Overall Length
5 35/64 in
Dimensional Standards
ASME B18.2.1
Screw Size
7/8 in
Tensile Strength
90,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH60178C80
- Zoro #
- G223937005
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 5 in
- Overall Length
- 5 35/64 in
- Screw Size
- 7/8 in
- Thread Size
- 7/8"-9
- Head Height
- 35/64 in
- Head Width
- 1 15/16 in
- Drive Size
- 1 15/16 in
- Wire Rope Length
- 5 35/64 in
Details
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 90,000 psi
- Material Quality Standards
- ASTM A582
- Drive Type
- External Hex
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Thread Fit
- 2A
- Thread Style
- Fully Threaded
- Includes Nut
- No
- Rockwell Hardness
- HRB83
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Manufacturer Location
- Made in USA*
- Includes Washer
- No
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 35/64 in, Head Width 1 15/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.