Shop ZORO SELECT
See all product information
Create Account
18-8 SS Hex Head Cap Screw
Mfr # ZH601M22C50
Zoro # G323937165
product price:Â $23.79
/eaKey Features
18-8 Material Grade/Class
Includes Washer
No
Thread Fit
6g
Thread Size
M22x2.50
Drive Type
External Hex
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH601M22C50
- Zoro #
- G323937165
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M22x2.50
- Fastener Length
- 50 mm
- Overall Length
- 64 mm
- Drive Size
- 14 mm
- Head Height
- 14 mm
- Head Width
- 14 mm
- Wire Rope Length
- 64 mm
Details
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Thread Fit
- 6g
- Drive Type
- External Hex
- Material Grade/Class
- 18-8
- Includes Nut
- No
- Manufacturer Location
- Made in USA*
- Thread Direction
- Right Hand
- Material
- Stainless Steel
- Tensile Strength
- 90,000 psi
- Dimensional Standards
- DIN 933
- Material Quality Standards
- ASTM A582
- System of Measurement
- Metric
- Thread Type
- Coarse
- Rockwell Hardness
- HRB83
- Thread Style
- Fully Threaded
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 50 mm, Head Height 14 mm, Head Width 14 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.