18-8 SS Rod, 12 in, 2A, SS, 18-8
- Mfr # 19862
- Zoro # G323947911
product price:Â
$
10.99
/ea
Key Features
Product Type
Continuous Thread Stud
Material
Stainless Steel
Material Grade/Class
18-8
Thread Direction
Right Hand
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19862
- Zoro #
- G323947911
- UPC #
- 698416198628
- Country of Origin
- United States
Dimensions
- Overall Length
- 12 in
- Thread Size
- 3/4"-10
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Item
- 18-8 Stainless Steel Rod
- Product Type
- Continuous Thread Stud
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Finish
- Plain
- Thread Fit
- 2A
- Includes Nuts
- No
- System of Measurement
- Inch
- Thread Profile
- UTS
- Tensile Strength
- 60,000 psi
- Dimensional Standards
- ASME B1.1, IFI-136
- Shell Material
- Stainless Steel
Description
18-8 Stainless Steel Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 3/4 In.-10, Overall Length 12 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.