Shop ZORO SELECT
See all product information
Create Account
18-8 SS Rod, Plain, 1 ft, 7/8"-9
Mfr # 44531
Zoro # G923948738
product price:Â
$
15.15
/ea
Key Features
Product Type
Continuous Thread Stud
Material
Stainless Steel
Material Grade/Class
18-8
Thread Size
7/8"-9
Tensile Strength
60,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44531
- Zoro #
- G923948738
- UPC #
- 698416445319
- Country of Origin
- United States
- Product Type
- Continuous Thread Stud
- Item
- 18-8 Stainless Steel Rod
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Tensile Strength
- 60,000 psi
- Finish
- Plain
- Thread Direction
- Right Hand
- Includes Nuts
- No
- Thread Profile
- UTS
- Thread Type
- Coarse
- System of Measurement
- Inch
- Dimensional Standards
- ASME B1.1, IFI-136
- Thread Fit
- 2A
Description
18-8 Stainless Steel Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 7/8 In.-9, Overall Length 1 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.