Shop ZORO SELECT
See all product information
Create Account
18-8 SS Rod, Plain, 12 in, #5-40
Mfr # 19703
Zoro # G723948600
product price:Â
$
1.79
/ea
Sold in multiples of 6 for $10.74
Key Features
Product Type
Continuous Thread Stud
Material Grade/Class
18-8
Material
Stainless Steel
Thread Type
Coarse
Thread Size
#5-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19703
- Zoro #
- G723948600
- UPC #
- 698416197034
- Country of Origin
- United States
- Product Type
- Continuous Thread Stud
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Item
- 18-8 Stainless Steel Rod
- Thread Type
- Coarse
- Thread Profile
- UTS
- Dimensional Standards
- ASME B1.1, IFI-136
- Finish
- Plain
- Tensile Strength
- 60,000 psi
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Includes Nuts
- No
- Thread Fit
- 2A
Description
18-8 Stainless Steel Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size #5-40, Overall Length 12 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No