18-8 SS Stud, 1-1/2 in, 2A, SS, 18-8
- Mfr # 19725
- Zoro # G923948240
product price:Â
$
0.69
/ea
Sold in multiples of 14 for
$9.66
Key Features
Material
Stainless Steel
Material Grade/Class
18-8
Thread Size
#10-24
Thread Direction
Right Hand
Dimensional Standards
ASME B1.1, IFI-136
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19725
- Zoro #
- G923948240
- UPC #
- 698416197256
- Country of Origin
- United States
Dimensions
- Thread Size
- #10-24
- Overall Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Item
- 18-8 Stainless Steel Stud
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B1.1, IFI-136
- System of Measurement
- Inch
- Thread Fit
- 2A
- Thread Profile
- UTS
- Product Type
- Continuous Thread Stud
- Finish
- Plain
- Tensile Strength
- 60,000 psi
- Includes Nuts
- No
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
Description
18-8 Stainless Steel Stud, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size #10-24, Overall Length 1 1/2 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.