Shop ZORO SELECT
See all product information
Create Account
18-8 SS Stud, 3-1/2 in, 2A, SS, 18-8
- Mfr # 19851
- Zoro # G523948565
product price:Â
$
4.29
/ea
Sold in multiples of 3 for
$12.87
Key Features
Material
Stainless Steel
Material Grade/Class
18-8
Product Type
Continuous Thread Stud
Thread Profile
UTS
Tensile Strength
60,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19851
- Zoro #
- G523948565
- UPC #
- 698416198512
- Country of Origin
- United States
Dimensions
- Overall Length
- 3 1/2 in
- Thread Size
- 3/4"-10
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Details
- Item
- 18-8 Stainless Steel Stud
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Product Type
- Continuous Thread Stud
- Thread Profile
- UTS
- Tensile Strength
- 60,000 psi
- Thread Type
- Coarse
- Includes Nuts
- No
- Dimensional Standards
- ASME B1.1, IFI-136
- Thread Direction
- Right Hand
- Finish
- Plain
- Thread Fit
- 2A
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
Description
18-8 Stainless Steel Stud, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 3/4 In.-10, Overall Length 3 1/2 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.