18-8 SS Stud, 5-1/2 in, 2A, SS, 18-8
- Mfr # 19804
- Zoro # G723948747
product price:Â
$
2.79
/ea
Sold in multiples of 4 for
$11.16
Key Features
Material Grade/Class
18-8
Material
Stainless Steel
Tensile Strength
60,000 psi
Thread Direction
Right Hand
Includes Nuts
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19804
- Zoro #
- G723948747
- UPC #
- 698416198048
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 1/2 in
- Thread Size
- 1/2"-13
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
Details
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Item
- 18-8 Stainless Steel Stud
- Tensile Strength
- 60,000 psi
- Thread Direction
- Right Hand
- Includes Nuts
- No
- Dimensional Standards
- ASME B1.1, IFI-136
- Thread Profile
- UTS
- Thread Fit
- 2A
- Product Type
- Continuous Thread Stud
- System of Measurement
- Inch
- Thread Type
- Coarse
- Finish
- Plain
- Shell Material
- Stainless Steel
Description
18-8 Stainless Steel Stud, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Overall Length 5 1/2 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.