Shop ZORO SELECT
See all product information
Create Account
18-8 SS Stud, 8 in, 2A, SS, 18-8
- Mfr # 19749
- Zoro # G423948634
product price:Â
$
1.99
/ea
Sold in multiples of 5 for
$9.95
Key Features
Material
Stainless Steel
Material Grade/Class
18-8
Tensile Strength
60,000 psi
System of Measurement
Inch
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19749
- Zoro #
- G423948634
- UPC #
- 698416197492
- Country of Origin
- United States
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Item
- 18-8 Stainless Steel Stud
- Tensile Strength
- 60,000 psi
- System of Measurement
- Inch
- Thread Fit
- 2A
- Finish
- Plain
- Thread Type
- Fine
- Dimensional Standards
- ASME B1.1, IFI-136
- Thread Direction
- Right Hand
- Includes Nuts
- No
- Thread Profile
- UTS
- Product Type
- Continuous Thread Stud
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #10-32
- Overall Length
- 8 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
18-8 Stainless Steel Stud, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size #10-32, Overall Length 8 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.