Shop ZORO SELECT

18-8 SS Stud, Plain, 1-1/2 in, #2-56

  • Mfr # 19687

  • Zoro # G623956088


product price: 
$
0.59
/ea
Sold in multiples of 16 for $9.44

Key Features

Thread Profile
UTS
Dimensional Standards
ASME B1.1, IFI-136
System of Measurement
Inch
Tensile Strength
60,000 psi
Thread Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19687
Zoro #
G623956088
UPC #
698416196877
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Thread Size
#2-56
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Details

Item
18-8 Stainless Steel Stud
Thread Profile
UTS
Dimensional Standards
ASME B1.1, IFI-136
System of Measurement
Inch
Tensile Strength
60,000 psi
Thread Direction
Right Hand
Includes Nuts
No
Material
Stainless Steel
Thread Fit
2A
Product Type
Continuous Thread Stud
Thread Type
Coarse
Finish
Plain
Material Grade/Class
18-8

Description

18-8 Stainless Steel Stud, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size #2-56, Overall Length 1 1/2 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.