Shop ZORO SELECT
See all product information
Create Account
18-8 SS Stud, Plain, 1-1/2 in, #3-48
Mfr # 19482
Zoro # G423956035
product price:Â
$
0.59
/ea
Sold in multiples of 16 for $9.44
Key Features
Thread Direction
Right Hand
Product Type
Continuous Thread Stud
Material
Stainless Steel
Includes Nuts
No
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19482
- Zoro #
- G423956035
- UPC #
- 698416194828
- Country of Origin
- United States
- Item
- 18-8 Stainless Steel Stud
- Thread Direction
- Right Hand
- Product Type
- Continuous Thread Stud
- Material
- Stainless Steel
- Includes Nuts
- No
- Thread Type
- Coarse
- Dimensional Standards
- ASME B1.1, IFI-136
- Tensile Strength
- 60,000 psi
- Finish
- Plain
- System of Measurement
- Inch
- Thread Fit
- 2A
- Material Grade/Class
- 18-8
- Thread Profile
- UTS
Description
18-8 Stainless Steel Stud, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size #3-48, Overall Length 1 1/2 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No