Shop ZORO SELECT
See all product information
Create Account
18-8 SS Stud, Plain, 1-1/2 in, #5-40
Mfr # 19484
Zoro # G223956235
product price:Â
$
0.69
/ea
Sold in multiples of 16 for $11.04
Key Features
Thread Profile
UTS
Includes Nuts
No
Material Grade/Class
18-8
Thread Fit
2A
Dimensional Standards
ASME B1.1, IFI-136
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19484
- Zoro #
- G223956235
- UPC #
- 698416194842
- Country of Origin
- United States
- Thread Profile
- UTS
- Includes Nuts
- No
- Material Grade/Class
- 18-8
- Thread Fit
- 2A
- Dimensional Standards
- ASME B1.1, IFI-136
- Item
- 18-8 Stainless Steel Stud
- System of Measurement
- Inch
- Thread Type
- Coarse
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Tensile Strength
- 60,000 psi
- Product Type
- Continuous Thread Stud
- Finish
- Plain
Description
18-8 Stainless Steel Stud, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size #5-40, Overall Length 1 1/2 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.