Shop ZORO SELECT

18-8 SS Stud, Plain, 1-1/2 in, #8-32

  • Mfr # 19717

  • Zoro # G823947923


product price: 
$
0.69
/ea
Sold in multiples of 15 for $10.35

Key Features

Material
Stainless Steel
Material Grade/Class
18-8
Thread Type
Coarse
Finish
Plain
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19717
Zoro #
G823947923
UPC #
698416197171
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Thread Size
#8-32
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Details

Material
Stainless Steel
Item
18-8 Stainless Steel Stud
Material Grade/Class
18-8
Thread Type
Coarse
Finish
Plain
System of Measurement
Inch
Includes Nuts
No
Product Type
Continuous Thread Stud
Tensile Strength
60,000 psi
Thread Profile
UTS
Thread Fit
2A
Dimensional Standards
ASME B1.1, IFI-136
Thread Direction
Right Hand

Description

18-8 Stainless Steel Stud, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size #8-32, Overall Length 1 1/2 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No

Ratings & reviews