Shop ZORO SELECT

18-8 SS Stud, Plain, 10 in, 1"-14

  • Mfr # 19510

  • Zoro # G023947792


product price: 
$
22.29
/ea

Key Features

Material Grade/Class
18-8
Material
Stainless Steel
Dimensional Standards
ASME B1.1, IFI-136
Includes Nuts
No
Thread Type
Fine
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19510
Zoro #
G023947792
UPC #
698416195108
Country of Origin
United States

Dimensions

Overall Length
10 in
Thread Size
1"-14
Wire Rope Length
10 in
Length
10 in

Details

Material Grade/Class
18-8
Material
Stainless Steel
Item
18-8 Stainless Steel Stud
Dimensional Standards
ASME B1.1, IFI-136
Includes Nuts
No
Thread Type
Fine
Tensile Strength
60,000 psi
Thread Profile
UTS
Thread Direction
Right Hand
Product Type
Continuous Thread Stud
System of Measurement
Inch
Finish
Plain
Thread Fit
2A

Description

18-8 Stainless Steel Stud, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1 In.-14, Overall Length 10 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.