Shop ZORO SELECT
See all product information
Create Account
18-8 SS Stud, Plain, 3 in, #4-40
Mfr # 19699
Zoro # G723948693
product price:Â
$
0.79
/ea
Sold in multiples of 12 for $9.48
Key Features
Material
Stainless Steel
Material Grade/Class
18-8
Tensile Strength
60,000 psi
Thread Profile
UTS
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19699
- Zoro #
- G723948693
- UPC #
- 698416196990
- Country of Origin
- United States
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Item
- 18-8 Stainless Steel Stud
- Tensile Strength
- 60,000 psi
- Thread Profile
- UTS
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B1.1, IFI-136
- Thread Type
- Coarse
- Includes Nuts
- No
- Product Type
- Continuous Thread Stud
- Thread Fit
- 2A
- System of Measurement
- Inch
- Finish
- Plain
Description
18-8 Stainless Steel Stud, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size #4-40, Overall Length 3 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No