Shop ZORO SELECT
See all product information
Create Account
18-8 SS Stud, Plain, 7 in, 1"-14
Mfr # 19894
Zoro # G323948550
product price:Â
$
15.89
/ea
Key Features
Material
Stainless Steel
Material Grade/Class
18-8
Product Type
Continuous Thread Stud
Thread Profile
UTS
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19894
- Zoro #
- G323948550
- UPC #
- 698416198949
- Country of Origin
- United States
Dimensions
- Thread Size
- 1"-14
- Overall Length
- 7 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Details
- Material
- Stainless Steel
- Item
- 18-8 Stainless Steel Stud
- Material Grade/Class
- 18-8
- Product Type
- Continuous Thread Stud
- Thread Profile
- UTS
- Thread Fit
- 2A
- Includes Nuts
- No
- Tensile Strength
- 60,000 psi
- Thread Direction
- Right Hand
- Thread Type
- Fine
- Finish
- Plain
- System of Measurement
- Inch
- Dimensional Standards
- ASME B1.1, IFI-136
Description
18-8 Stainless Steel Stud, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1 In.-14, Overall Length 7 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No