Shop ZORO SELECT
See all product information
Create Account
18-8 SS Stud, Plain, 8 in, 1"-8
Mfr # 19889
Zoro # G323948000
product price:Â
$
16.15
/ea
Key Features
Material Grade/Class
18-8
Material
Stainless Steel
Thread Fit
2A
Dimensional Standards
ASME B1.1, IFI-136
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19889
- Zoro #
- G323948000
- UPC #
- 698416198895
- Country of Origin
- United States
- Material Grade/Class
- 18-8
- Item
- 18-8 Stainless Steel Stud
- Material
- Stainless Steel
- Thread Fit
- 2A
- Dimensional Standards
- ASME B1.1, IFI-136
- Finish
- Plain
- Thread Direction
- Right Hand
- Tensile Strength
- 60,000 psi
- Includes Nuts
- No
- Thread Type
- Coarse
- System of Measurement
- Inch
- Product Type
- Continuous Thread Stud
- Thread Profile
- UTS
Description
18-8 Stainless Steel Stud, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1 In.-8, Overall Length 8 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No