Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601015C96
- Zoro # G323941452
product price:Â
$
1,833.99
/ea
Free Shipping & Returns
Key Features
Head Height
1 in
Minimum Thread Length
1 1/2 in
Head Type
Knurled
Material Grade/Class
18-8
Minimum Yield Strength
35,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601015C96
- Zoro #
- G323941452
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Type
- Knurled
- Material Grade/Class
- 18-8
- Minimum Yield Strength
- 35,000 psi
- Drive Type
- Internal Hex
- Material
- Stainless Steel
- Material Quality Standards
- ASTM A582
- Shoulder Screw Type
- Standard Shoulder Screw
- Rockwell Hardness
- B83
- Shear Strength
- 45,000 psi
- Dimensional Standards
- ASME B18.3 2003 (R2008)
- Tensile Strength
- 90,000 psi
- System of Measurement
- Inch
- Head Texture
- Knurled
- Finish
- Passivated
- Precision Screw
- Yes
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 1 in
- Minimum Thread Length
- 1 1/2 in
- Shoulder Diameter
- 1 1/2 in
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Overall Length
- 7 1/2 in
- Shoulder Length
- 6 in
- Shoulder Length Tolerance
- +/-.005 In
- Thread Size
- 1 1/8"-7
- Head Diameter
- 2 1/8 in
- Length
- 7 1/2 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size 1 1/8 In.-7, Minimum Thread Length 1 1/2 in, Shoulder Length 6 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 1 1/2 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1 in, Head Diameter 2 1/8 in, Dimensional Standards ASME B18.3 2003 (R2008)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.