Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR60112C11
- Zoro # G623940674
product price:Â
$
8.89
/ea
Sold in multiples of 2 for
$17.78
Key Features
Shoulder Length Tolerance
+/-.005 In
Finish
Passivated
Shear Strength
45,000 psi
Rockwell Hardness
B83
Head Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60112C11
- Zoro #
- G623940674
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Finish
- Passivated
- Shear Strength
- 45,000 psi
- Rockwell Hardness
- B83
- Head Type
- Knurled
- Minimum Yield Strength
- 35,000 psi
- Tensile Strength
- 90,000 psi
- Material Quality Standards
- ASTM A582
- Head Texture
- Knurled
- Drive Type
- Internal Hex
- System of Measurement
- Inch
- Precision Screw
- Yes
- Material Grade/Class
- 18-8
Dimensions
- Shoulder Length Tolerance
- +/-.005 In
- Head Diameter
- 3/4 in
- Shoulder Length
- 11/16 in
- Thread Size
- 3/8"-16
- Head Height
- 5/16 in
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Shoulder Diameter
- 1/2 in
- Overall Length
- 1 5/16 in
- Minimum Thread Length
- 5/8 in
- Length
- 1 5/16 in
Description
Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size 3/8 In.-16, Minimum Thread Length 5/8 in, Shoulder Length 11/16 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 1/2 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 5/16 in, Head Diameter 3/4 in, Tensile Strength 90,000 psi, Shear Strength 45,000 psi, Head Texture Knurled, Material Quality Standards ASTM A582
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.