18-8 Standard Fit Shoulder Screw
- Mfr # STR60114C14
- Zoro # G623941329
product price:Â
$
2.59
/ea
Sold in multiples of 4 for
$10.36
Key Features
Dimensional Standards
ASME B18.3 2003 (R2008)
Shoulder Length
7/8 in
Material Grade/Class
18-8
Material Quality Standards
ASTM A582
Head Height
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60114C14
- Zoro #
- G623941329
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Dimensional Standards
- ASME B18.3 2003 (R2008)
- Material Grade/Class
- 18-8
- Material Quality Standards
- ASTM A582
- Material
- Stainless Steel
- Finish
- Passivated
- Minimum Yield Strength
- 35,000 psi
- Drive Type
- Internal Hex
- Shear Strength
- 45,000 psi
- System of Measurement
- Inch
- Precision Screw
- Yes
- Tensile Strength
- 90,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Rockwell Hardness
- B83
- Head Type
- Knurled
- Head Texture
- Knurled
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length
- 7/8 in
- Head Height
- 3/16 in
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Head Diameter
- 3/8 in
- Minimum Thread Length
- 3/8 in
- Shoulder Diameter
- 1/4 in
- Overall Length
- 2 3/4 in
- Shoulder Length Tolerance
- +/-.005 In
- Thread Size
- #10-24
- Length
- 2 3/4 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size #10-24, Minimum Thread Length 3/8 in, Shoulder Length 7/8 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 1/4 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 3/16 in, Head Diameter 3/8 in, Dimensional Standards ASME B18.3 2003 (R2008)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.