18-8 Standard Fit Shoulder Screw
- Mfr # STR60114C15
- Zoro # G923941043
product price:Â
$
2.99
/ea
Sold in multiples of 4 for
$11.96
Key Features
Rockwell Hardness
B83
Shoulder Length Tolerance
+/-.005 In
Thread Size
#10-24
Minimum Thread Length
3/8 in
Head Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60114C15
- Zoro #
- G923941043
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B83
- Minimum Yield Strength
- 35,000 psi
- Material Quality Standards
- ASTM A582
- Tensile Strength
- 90,000 psi
- Drive Type
- Internal Hex
- Shear Strength
- 45,000 psi
- System of Measurement
- Inch
- Precision Screw
- Yes
- Head Texture
- Knurled
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Type
- Knurled
- Dimensional Standards
- ASME B18.3 2003 (R2008)
- Finish
- Passivated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length Tolerance
- +/-.005 In
- Thread Size
- #10-24
- Minimum Thread Length
- 3/8 in
- Head Diameter
- 3/8 in
- Head Height
- 3/16 in
- Shoulder Length
- 15/16 in
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Overall Length
- 1 5/16 in
- Shoulder Diameter
- 1/4 in
- Length
- 1 5/16 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size #10-24, Minimum Thread Length 3/8 in, Shoulder Length 15/16 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 1/4 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 3/16 in, Head Diameter 3/8 in, Dimensional Standards ASME B18.3 2003 (R2008)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.