Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR60118C01
- Zoro # G023941356
product price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Key Features
System of Measurement
Inch
Material Grade/Class
18-8
Shoulder Diameter
1/8 in
Head Texture
Knurled
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60118C01
- Zoro #
- G023941356
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Head Texture
- Knurled
- Rockwell Hardness
- B83
- Shear Strength
- 45,000 psi
- Head Type
- Knurled
- Minimum Yield Strength
- 35,000 psi
- Material
- Stainless Steel
- Finish
- Passivated
- Shoulder Screw Type
- Standard Shoulder Screw
- Precision Screw
- Yes
- Drive Type
- Internal Hex
- Material Quality Standards
- ASTM A582
- Tensile Strength
- 90,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter
- 1/8 in
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Head Height
- 1/8 in
- Overall Length
- 7 in
- Shoulder Length
- 1/16 in
- Thread Size
- #4-40
- Minimum Thread Length
- 5/32 in
- Shoulder Length Tolerance
- +/-.005 In
- Head Diameter
- 1/4 in
- Length
- 7 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size #4-40, Minimum Thread Length 5/32 in, Shoulder Length 1/16 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 1/8 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 1/4 in, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.