Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR60118C09
- Zoro # G323940493
product price:Â
$
3.79
/ea
Sold in multiples of 3 for
$11.37
Key Features
Material Grade/Class
18-8
Head Height
1/8 in
Head Type
Knurled
Shear Strength
45,000 psi
Shoulder Diameter
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60118C09
- Zoro #
- G323940493
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Grade/Class
- 18-8
- Head Type
- Knurled
- Shear Strength
- 45,000 psi
- System of Measurement
- Inch
- Rockwell Hardness
- B83
- Precision Screw
- Yes
- Minimum Yield Strength
- 35,000 psi
- Tensile Strength
- 90,000 psi
- Drive Type
- Internal Hex
- Material
- Stainless Steel
- Material Quality Standards
- ASTM A582
- Head Texture
- Knurled
- Finish
- Passivated
- Shoulder Screw Type
- Standard Shoulder Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 1/8 in
- Shoulder Diameter
- 1/8 in
- Shoulder Length Tolerance
- +/-.005 In
- Minimum Thread Length
- 5/32 in
- Shoulder Length
- 9/16 in
- Overall Length
- 23/32 in
- Head Diameter
- 1/4 in
- Thread Size
- #4-40
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Length
- 23/32 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size #4-40, Minimum Thread Length 5/32 in, Shoulder Length 9/16 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 1/8 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 1/4 in, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.