18-8 Standard Fit Shoulder Screw

  • Mfr # STR60118C11
  • Zoro # G823941587
product price: 
$
4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Shoulder Length Tolerance
+/-.005 In
Material Grade/Class
18-8
Head Texture
Knurled
Shear Strength
45,000 psi
Head Type
Knurled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR60118C11
Zoro #
G823941587
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length Tolerance
+/-.005 In
Shoulder Length
11/16 in
Overall Length
27/32 in
Shoulder Diameter
1/8 in
Thread Size
#4-40
Minimum Thread Length
5/32 in
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Head Diameter
1/4 in
Head Height
1/8 in
Length
27/32 in

Details

Item
Shoulder Screw
Material Grade/Class
18-8
Head Texture
Knurled
Shear Strength
45,000 psi
Head Type
Knurled
Rockwell Hardness
B83
Precision Screw
Yes
System of Measurement
Inch
Material
Stainless Steel
Tensile Strength
90,000 psi
Minimum Yield Strength
35,000 psi
Material Quality Standards
ASTM A582
Finish
Passivated
Shoulder Screw Type
Standard Shoulder Screw
Drive Type
Internal Hex
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size #4-40, Minimum Thread Length 5/32 in, Shoulder Length 11/16 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 1/8 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 1/4 in, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews