Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR60118C13
- Zoro # G023941615
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Shear Strength
45,000 psi
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Minimum Yield Strength
35,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60118C13
- Zoro #
- G023941615
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shear Strength
- 45,000 psi
- Material Quality Standards
- ASTM A582
- Tensile Strength
- 90,000 psi
- Minimum Yield Strength
- 35,000 psi
- Material
- Stainless Steel
- System of Measurement
- Inch
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Type
- Knurled
- Material Grade/Class
- 18-8
- Finish
- Passivated
- Drive Type
- Internal Hex
- Precision Screw
- Yes
- Rockwell Hardness
- B83
- Head Texture
- Knurled
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Minimum Thread Length
- 5/32 in
- Shoulder Length Tolerance
- +/-.005 In
- Shoulder Diameter
- 1/8 in
- Shoulder Length
- 13/16 in
- Overall Length
- 31/32 in
- Head Diameter
- 1/4 in
- Head Height
- 1/8 in
- Thread Size
- #4-40
- Length
- 31/32 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size #4-40, Minimum Thread Length 5/32 in, Shoulder Length 13/16 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 1/8 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 1/4 in, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.