Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR60118C14
- Zoro # G323940981
product price:Â
$
6.19
/ea
Sold in multiples of 2 for
$12.38
Key Features
Material
Stainless Steel
Material Grade/Class
18-8
Overall Length
11 in
Head Diameter
1/4 in
Drive Type
Internal Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60118C14
- Zoro #
- G323940981
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Drive Type
- Internal Hex
- System of Measurement
- Inch
- Rockwell Hardness
- B83
- Head Type
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Minimum Yield Strength
- 35,000 psi
- Precision Screw
- Yes
- Material Quality Standards
- ASTM A582
- Shear Strength
- 45,000 psi
- Finish
- Passivated
- Head Texture
- Knurled
- Tensile Strength
- 90,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 11 in
- Head Diameter
- 1/4 in
- Shoulder Length Tolerance
- +/-.005 In
- Shoulder Length
- 7/8 in
- Head Height
- 1/8 in
- Thread Size
- #4-40
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Minimum Thread Length
- 5/32 in
- Shoulder Diameter
- 1/8 in
- Length
- 11 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size #4-40, Minimum Thread Length 5/32 in, Shoulder Length 7/8 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 1/8 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 1/4 in, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.